Zoro Homepage

Flexible 2.375" Desk Grommet- Beige

  • Mfr # GR-FG230-BE

  • Zoro # G9844421


product price: $12.25
/ea

Key Features

Opening Size
2-3/8 in
Dia.
2-3/4 in
Height
1/8 in
Material
Plastic
Type
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-FG230-BE
Zoro #
G9844421
UPC #
-
Country of Origin
China

Dimensions

Opening Size
2-3/8 in
Dia.
2-3/4 in
Height
1/8 in
Grommet Depth in Table
1 in

Details

Item
Desk Grommet
Color
Beige
Material
Plastic
Type
Flexible

Description

These round flexible desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. The flexible grommet has a slit design to allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.75"
Hole Diameter: 2.375"
Color: Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.