
Flexible 2.375" Desk Grommet- Gray
Mfr # GR-FG230-GY
Zoro # G9848795
product price: $12.25
/eaKey Features
Opening Size
2-3/8 in
Dia.
2-3/4 in
Height
1/8 in
Material
Plastic
Type
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-FG230-GY
Zoro #
G9848795
UPC #
-
Country of Origin
China
Dimensions
Opening Size
2-3/8 in
Dia.
2-3/4 in
Height
1/8 in
Grommet Depth in Table
1 in
Details
Item
Desk Grommet
Color
Gray
Material
Plastic
Type
Flexible
Description
These round flexible desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. The flexible grommet has a slit design to allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.75"
Hole Diameter: 2.375"
Color: Gray
Overall Width: 2.75"
Hole Diameter: 2.375"
Color: Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.