Zoro Homepage

Floor Channel Tape 6" x 50ft Roll- Black

  • Mfr # TAPE-CT-6-50-BK

  • Zoro # G9888460


product price: $34.59
/ea

Key Features

Tape Color
Black
Tape Thickness
0.27 mm
Performance Temp.
0 to 60°C
Tape Tensile Strength
50 N/25mm
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPE-CT-6-50-BK
Zoro #
G9888460
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
0.27 mm
Width
6 in
Length
50 ft

Details

Tape Color
Black
Performance Temp.
0 to 60°C
Item
Floor Channel Tape
Tape Tensile Strength
50 N/25mm
Adhesion Strength
Greater than 10N per 25mm (To Steel)
Tape Backing Material
Polyethylene Coated Cloth
Tape Adhesive Material
Synthetic Rubber

Description

Our Gaffer's Tape with non-adhesive center channel allows you to create a perfect path for your cords, computer wires, and electrical cables without sticking to them. The heavy duty synthetic rubber adhesive tape can be reused multiple times and is especially designed for use on floors. Total Thickness: 0.27mm Temp Resistance: 0°C to 60°C Width: 6" Length: 50ft Color: Black Qty: 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.