
FR PP Split Wire Loom Tubing (19.5mm ID)- 3/4" x50ft- Black
Mfr # WLFR-J-075-50
Zoro # G9811004
product price: $24.19
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLFR-J-075-50
Zoro #
G9811004
UPC #
-
Country of Origin
China
Dimensions
Length
50 ft
Dia.
3/4 in
Details
Color
Black
Description
Electriduct's flame retardant wire loom has a UL94 V2 flame test rating, which allows it to be utilized in certain situations where strict flammability codes are required to be met, and where it is necessary for protective cable coverings to be self-extinguishing.
Diameter: 3/4"
Length: 50ft
Diameter: 3/4"
Length: 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.