Zoro Homepage

FR PP Split Wire Loom Tubing (5.5mm ID)- 1/4" x 25ft- Black

  • Mfr # WLFR-J-025-25

  • Zoro # G9845760


product price: $12.69

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLFR-J-025-25
Zoro #
G9845760
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft
Dia.
1/4 in

Details

Color
Black

Description

Electriduct's flame retardant wire loom has a UL94 V2 flame test rating, which allows it to be utilized in certain situations where strict flammability codes are required to be met, and where it is necessary for protective cable coverings to be self-extinguishing.
Diameter: 1/4"
Length: 25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.