Zoro Homepage

General Purpose Vinyl Electrical Tape- 3/4" x 60ft- Blue

  • Mfr # ETAPE-75-BL-1

  • Zoro # G9844604


product price: $11.45

Key Features

Tape Color
Blue
Tape Tensile Strength
15 N/cm
Width
3/4 in
Length
60 ft
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETAPE-75-BL-1
Zoro #
G9844604
UPC #
-
Country of Origin
China

Dimensions

Width
3/4 in
Length
60 ft

Details

Tape Color
Blue
Item
Electrical Tape
Tape Tensile Strength
15 N/cm
Standards
UL Listed
Features
Resistant to high voltage, fire and weather
Tape Backing Material
PVC
Tape Adhesive Material
Rubber

Description

Made of PVC (polyvinyl chloride) and rubber pressure-sensitive adhesive, electric tape gets its name for its ability to insulate electrical wires.
Our electrical tape is UL listed and receives rave reviews for its value price and its great quality.
Pack Size: 1
Length: 60ft
Width: 3/4"
Color: Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.