
General Purpose Vinyl Electrical Tape- 3/4" x 60ft- Blue
Mfr # ETAPE-75-BL-3
Zoro # G9844902
product price: $11.99
Key Features
Tape Color
Blue
Tape Tensile Strength
15 N/cm
Width
3/4 in
Length
60 ft
Features
Resistant to high voltage, fire and weather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETAPE-75-BL-3
Zoro #
G9844902
UPC #
-
Country of Origin
China
Dimensions
Width
3/4 in
Length
60 ft
Details
Tape Color
Blue
Item
Electrical Tape
Tape Tensile Strength
15 N/cm
Features
Resistant to high voltage, fire and weather
Standards
UL Listed
Tape Backing Material
PVC
Tape Adhesive Material
Rubber
Description
Made of PVC (polyvinyl chloride) and rubber pressure-sensitive adhesive, electric tape gets its name for its ability to insulate electrical wires.
Our electrical tape is UL listed and receives rave reviews for its value price and its great quality.
Pack Size: 3
Length: 60ft
Width: 3/4"
Color: Blue
Our electrical tape is UL listed and receives rave reviews for its value price and its great quality.
Pack Size: 3
Length: 60ft
Width: 3/4"
Color: Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.