
Grip Guard Cable Protector, 3 Channel, 36in Length, Gray Base / Yellow Lid, 1 Piece
Mfr # GG3X225-Y/GRY
Zoro # G322625001
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
10,000-lb/Axle
Number of Channels
3
Color
Gray Base / Yellow Lid
Length
37 in
Material
Polyurethane (UV stabilized)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG3X225-Y/GRY
Zoro #
G322625001
UPC #
-
Country of Origin
United States
Dimensions
Length
37 in
Width
18.21 in
Details
Load Capacity
10,000-lb/Axle
Number of Channels
3
Color
Gray Base / Yellow Lid
Material
Polyurethane (UV stabilized)
Item
Grip Guard Cable Protector
Description
What's so different between the Grip Guard Cable Protector and its other polyurethane counterparts, Lightweight! Using a closed-mold manufacturing process, with high impact absorbing polyurethane and a well-thought-out design, the Grip Guard cable ramp only weighs 23 lbs. for the 3-channel model! With built-in features like recessed carrying handle on the underside, molded in warning symbols, 5-bar tread pattern and bright safety colors make this a great choice temporary applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.