Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grip Guard Cable Protector, 3 Channel, 36in Length, Green Base / Yellow Lid, 1 Piece

  • Mfr # GG3X225

  • Zoro # G622624995


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
3
Load Capacity
10,000-lb/Axle
Length
36 in
Material
Polyurethane (UV stabilized)
Width
18.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG3X225
Zoro #
G622624995
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
18.21 in

Details

Number of Channels
3
Load Capacity
10,000-lb/Axle
Material
Polyurethane (UV stabilized)
Color
Green Base / Yellow Lid
Item
Grip Guard Cable Protector

Description

What's so different between the Grip Guard Cable Protector and its other polyurethane counterparts, Lightweight! Using a closed-mold manufacturing process, with high impact absorbing polyurethane and a well-thought-out design, the Grip Guard cable ramp only weighs 23 lbs. for the 3-channel model! With built-in features like recessed carrying handle on the underside, molded in warning symbols, 5-bar tread pattern and bright safety colors make this a great choice temporary applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.