Hazard Safety Adhesive Tape- 3" x 40yds(120ft)- Yellow/Black

  • Mfr # TAPE-FST-3

  • Zoro # G9886263


product price: $17.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPE-FST-3
Zoro #
G9886263
UPC #
-
Country of Origin
China

Description

Bring attention to people of a potential threat for safety with the classic yellow and black caution design of our Hazard Safety Tape. Made from PVC film and coated with high strength rubber-based pressure-sensitive adhesive, this caution tape will work in most environments. Use this safety tape on stairs, railings, posts, door ways, around machinery, to section off areas, to hold down cables and more.
Length: 40yards(40ft)
Width: 3"
Color: Black and Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.