Zoro Homepage

HD 30" Hanger w/ Security Lock and Stud Finder- Aluminum

  • Mfr # HM-30DS-SL

  • Zoro # G9840641


product price: $29.89
/ea

Key Features

Material
Aluminum
Features
Stud Finder, Security Lock
Includes
(8) Walldog Screws, (8) 5/8" Bearclaw Screw, (1) Bubble Level
Length
30 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM-30DS-SL
Zoro #
G9840641
UPC #
-
Country of Origin
China

Dimensions

Length
30 in

Details

Material
Aluminum
Features
Stud Finder, Security Lock
Includes
(8) Walldog Screws, (8) 5/8" Bearclaw Screw, (1) Bubble Level
Item
Mirror and Picture Hanger
Weight Capacity
300 lb

Description

HD 30" Hanger w/ Security Lock and Stud Finder- Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.