Heat Shrink Breakout Boots, 3:1 I.D. Shrink Ratio, 1.49 in I.D. Before Shrinking, 4.3 in
Mfr # HSB-3-1.5-10PK
Zoro # G816381499
product price: $94.35
/ea
Free Shipping & Returns
Key Features
Length
4.3 in
I.D. Before Shrinking
1.49 in
Standards
REACH, RoHS
Shrink Ratio
3:1
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSB-3-1.5-10PK
Zoro #
G816381499
UPC #
-
Country of Origin
China
Dimensions
Length
4.3 in
Wall Thickness After Shrinking
0.08 in
Details
I.D. Before Shrinking
1.49 in
Standards
REACH, RoHS
Shrink Ratio
3:1
Item
Heat Shrink Breakout Boots
Material
Polyolefin
Temp. Range
-55 Degrees C to 110 Degrees C
Dielectric Strength
15 kV
I.D. After Shrinking
0.62 in
Breakout I.D. After Shrinking
0.19 in
Breakout I.D. Before Shrinking
0.59 in
Number of Breakouts
3
Min. Temp. Rating
-55 Degrees C
Shrink Tubing Properties
UV Light Resistant
Max. Temp. Rating
110 Degrees C
Description
Heat Shrink Breakout Boots, Number of Breakouts 3, I.D. Before Shrinking 1.49 in, I.D. After Shrinking 0.62 in, Breakout I.D. Before Shrinking 0.59 in, Breakout I.D. After Shrinking 0.19 in, Material Polyolefin, Shrink Ratio 3:1, Length 4.3 in, Color Black, Shrink Tubing Properties UV Light Resistant, Temp. Range -55 Degrees C to 110 Degrees C, Wall Thickness After Shrinking 0.08 in, Dielectric Strength 15 kV, Max. Temp. Rating 110 Degrees C, Min. Temp. Rating -55 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.