Heat Shrink Breakout Boots, 3:1 I.D. Shrink Ratio, 1.57 in I.D. Before Shrinking, 3.9 in

  • Mfr # HSB-4-1.5-10PK

  • Zoro # G316381487


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Standards
REACH, RoHS
Material
Polyolefin
I.D. Before Shrinking
1.57 in
Length
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSB-4-1.5-10PK
Zoro #
G316381487
UPC #
-
Country of Origin
China

Dimensions

Length
3.9 in
Wall Thickness After Shrinking
0.08 in

Details

Item
Heat Shrink Breakout Boots
Shrink Ratio
3:1
Standards
REACH, RoHS
Material
Polyolefin
I.D. Before Shrinking
1.57 in
Temp. Range
-55 Degrees C to 110 Degrees C
Number of Breakouts
4
Dielectric Strength
15 kV
I.D. After Shrinking
0.59 in
Breakout I.D. Before Shrinking
0.47 in
Breakout I.D. After Shrinking
0.19 in
Shrink Tubing Properties
UV Light Resistant
Min. Temp. Rating
-55 Degrees C
Max. Temp. Rating
110 Degrees C

Description

Heat Shrink Breakout Boots, Number of Breakouts 4, I.D. Before Shrinking 1.57 in, I.D. After Shrinking 0.59 in, Breakout I.D. Before Shrinking 0.47 in, Breakout I.D. After Shrinking 0.19 in, Material Polyolefin, Shrink Ratio 3:1, Length 3.9 in, Color Black, Shrink Tubing Properties UV Light Resistant, Temp. Range -55 Degrees C to 110 Degrees C, Wall Thickness After Shrinking 0.08 in, Dielectric Strength 15 kV, Max. Temp. Rating 110 Degrees C, Min. Temp. Rating -55 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.