Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Breakout Boots, 3:1 I.D. Shrink Ratio, 2.95 in I.D. Before Shrinking, 7.5 in

  • Mfr # HSB-4-3.0-10PK

  • Zoro # G416381523


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Standards
REACH, RoHS
Length
7.5 in
Temp. Range
-55 Degrees C to 110 Degrees C
Shrink Ratio
3:1
I.D. Before Shrinking
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSB-4-3.0-10PK
Zoro #
G416381523
UPC #
-
Country of Origin
China

Dimensions

Length
7.5 in
Wall Thickness After Shrinking
0.12 in

Details

Item
Heat Shrink Breakout Boots
Standards
REACH, RoHS
Temp. Range
-55 Degrees C to 110 Degrees C
Shrink Ratio
3:1
I.D. Before Shrinking
2.95 in
Material
Polyolefin
Max. Temp. Rating
110 Degrees C
Number of Breakouts
4
Breakout I.D. After Shrinking
0.29 in
Breakout I.D. Before Shrinking
1.1 in
Dielectric Strength
15 kV
Min. Temp. Rating
-55 Degrees C
I.D. After Shrinking
1.02 in
Shrink Tubing Properties
UV Light Resistant

Description

Heat Shrink Breakout Boots, Number of Breakouts 4, I.D. Before Shrinking 2.95 in, I.D. After Shrinking 1.02 in, Breakout I.D. Before Shrinking 1.1 in, Breakout I.D. After Shrinking 0.29 in, Material Polyolefin, Shrink Ratio 3:1, Length 7.5 in, Color Black, Shrink Tubing Properties UV Light Resistant, Temp. Range -55 Degrees C to 110 Degrees C, Wall Thickness After Shrinking 0.12 in, Dielectric Strength 15 kV, Max. Temp. Rating 110 Degrees C, Min. Temp. Rating -55 Degrees C, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.