Heat Shrink Breakout Boots, 3:1 I.D. Shrink Ratio, 4.92 in I.D. Before Shrinking, 10.6 in
Mfr # HSB-3-5.0-10PK
Zoro # G416381530
product price:Â $363.99
/ea
Free Shipping & Returns
Key Features
Length
10.6 in
Temp. Range
-55 Degrees C to 110 Degrees C
Material
Polyolefin
I.D. Before Shrinking
4.92 in
Standards
REACH, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSB-3-5.0-10PK
Zoro #
G416381530
UPC #
-
Country of Origin
China
Dimensions
Length
10.6 in
Wall Thickness After Shrinking
0.13 in
Details
Temp. Range
-55 Degrees C to 110 Degrees C
Material
Polyolefin
I.D. Before Shrinking
4.92 in
Standards
REACH, RoHS
Shrink Ratio
3:1
Item
Heat Shrink Breakout Boots
Max. Temp. Rating
110 Degrees C
I.D. After Shrinking
2.24 in
Number of Breakouts
3
Breakout I.D. After Shrinking
0.78 in
Shrink Tubing Properties
UV Light Resistant
Dielectric Strength
15 kV
Min. Temp. Rating
-55 Degrees C
Breakout I.D. Before Shrinking
2.16 in
Description
Heat Shrink Breakout Boots, Number of Breakouts 3, I.D. Before Shrinking 4.92 in, I.D. After Shrinking 2.24 in, Breakout I.D. Before Shrinking 2.16 in, Breakout I.D. After Shrinking 0.78 in, Material Polyolefin, Shrink Ratio 3:1, Length 10.6 in, Color Black, Shrink Tubing Properties UV Light Resistant, Temp. Range -55 Degrees C to 110 Degrees C, Wall Thickness After Shrinking 0.13 in, Dielectric Strength 15 kV, Max. Temp. Rating 110 Degrees C, Min. Temp. Rating -55 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.