Zoro Homepage

Heat Shrink Butt Connectors

  • Mfr # HS-HP-BC-14-BL-25

  • Zoro # G9811171


product price: $16.35

Key Features

Type
Butt Splice
Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Minimum Operating Temperature
-55 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-HP-BC-14-BL-25
Zoro #
G9811171
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
125 Degrees C
Shrink Ratio
3:1

Description

Using a dual seal design, this butt splice connector combines heat shrink technology with an adhesive seal to protect wire connections from moisture and corrosion. Designed to safely splice wires together to repair or extend wires in the automotive and marine applications. Operating Temperature: -55°C to 125°C Ratio: 3:1 Wire Gauge: 16-14 AWG Color: Blue Qty: 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.