
Heat Shrink End Cap, Dual Wall, 2:1 I.D. Shrink Ratio, 3.94 in I.D. Before Shrinking, Black, 6.1 in, 100 PK
Mfr # HSEC-400-BK-100PK
Zoro # G9850195
product price: $430.99
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
3.94 in
Shrink Tubing I.D. After Shrinking
1.97 in
Material
Cross-Linked UV Resistant Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSEC-400-BK-100PK
Zoro #
G9850195
UPC #
-
Country of Origin
China
Dimensions
Length
6.1 in
Details
Item
Heat Shrink End Cap
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
3.94 in
Shrink Tubing I.D. After Shrinking
1.97 in
Material
Cross-Linked UV Resistant Material
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
120°C
Features
Adhesive Lining
Peel Strength
4 N/cm
Elongation at Break
400%
Softening Point
85°C
Dielectric Strength
15 kV/mm
Tensile Strength
14 MPa
Model
Standard
Description
These Heat Shrink End Caps provide an easy and efficient way of sealing, insulating and shielding cable or wire ends. Applying the heat shrink end cap can be simple and hassle-free and seals the exposed ends of cables or wires to keep them clean and free of debris. Diameter: 4" Color: Black Qty: 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.