
Heat Shrink End Cap, Dual Wall, 3:1 I.D. Shrink Ratio, 1.35 in I.D. Before Shrinking, Black
Mfr # HSEC-1375-BK
Zoro # G9815353
product price: $9.45
/eaKey Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
1.35 in
Shrink Tubing I.D. After Shrinking
0.45 in
Material
Cross-Linked UV Resistant Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSEC-1375-BK
Zoro #
G9815353
UPC #
-
Country of Origin
China
Details
Item
Heat Shrink End Cap
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
1.35 in
Shrink Tubing I.D. After Shrinking
0.45 in
Material
Cross-Linked UV Resistant Material
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
120°C
Model
Standard
ID(post-shrink)
0.45"
Description
Heat Shrink End Caps- 1 3/8" - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.