
Heat Shrink End Cap with Valve, Dual Wall, 2:1 I.D. Shrink Ratio, 4 in I.D. Before Shrinking, Black, 6.1 in, 10 PK
Mfr # HSEC-VAL-400-BK-10PK
Zoro # G9845779
product price: $72.39
Key Features
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
3.94 in
Shrink Tubing I.D. After Shrinking
1.97 in
Material
Cross-Linked UV Resistant Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSEC-VAL-400-BK-10PK
Zoro #
G9845779
UPC #
-
Country of Origin
China
Dimensions
Length
6.1 in
Details
Item
Heat Shrink End Cap with Valve
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
3.94 in
Shrink Tubing I.D. After Shrinking
1.97 in
Material
Cross-Linked UV Resistant Material
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
120°C
Features
Adhesive Lining, Release Valve
Tensile Strength
14 MPa
Peel Strength
4 N/cm
Elongation at Break
400%
Dielectric Strength
15 kV/mm
Softening Point
85°C
Model
w/ Valve
Description
These Heat Shrink End Caps provide an easy and efficient way of sealing, insulating and shielding cable or wire ends. This heat shrink end cap is equipped with release valves for sealing high voltage and pressurized cables and to release expanding gases created inside cables due to storage, transportation and climate changes. Special Features: Release Valve Diameter: 4" Color: Black Qty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.