Heat Shrink End Caps, 3:1 I.D. Shrink Ratio, 0.39 in I.D. Before Shrinking, Black, 1.34 in

  • Mfr # HSEC-0375-BK-100PK

  • Zoro # G316381746


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-55 Degrees C to 110 Degrees C
Min. Shrink Temp.
120 Degrees C
Color
Black
Standards
REACH, RoHS
Shrink Ratio
3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSEC-0375-BK-100PK
Zoro #
G316381746
UPC #
-
Country of Origin
China

Dimensions

Length
1.34 in
Use With Wire Size
3/8 in
Wall Thickness After Shrinking
0.08 in

Details

Temp. Range
-55 Degrees C to 110 Degrees C
Min. Shrink Temp.
120 Degrees C
Color
Black
Item
Heat Shrink End Caps
Standards
REACH, RoHS
Shrink Ratio
3:1
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
I.D. Before Shrinking
0.39 in
Max. Temp. Rating
110 Degrees C
Dielectric Strength
15 kV
Min. Temp. Rating
-55 Degrees C
I.D. After Shrinking
0.16 in
Adhesive Lined
Yes
Shrink Tubing Properties
UV Light Resistant

Description

Heat Shrink End Caps, I.D. Before Shrinking 0.39 in, I.D. After Shrinking 0.16 in, Temp. Range -55 Degrees C to 110 Degrees C, Shrink Ratio 3:1, Length 1.34 in, Use With Wire Size 3/8 in, Wall Thickness After Shrinking 0.08 in, Shrink Tubing Properties UV Light Resistant, Color Black, Adhesive Lined Yes, Dielectric Strength 15 kV, Min. Shrink Temp. 120 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.