Heat Shrink End Caps, 3:1 I.D. Shrink Ratio, 0.39 in I.D. Before Shrinking, Black, 1.34 in

  • Mfr # HSEC-0375-UV-BK-100PK

  • Zoro # G616381637


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-55 Degrees C to 110 Degrees C
Min. Shrink Temp.
120 Degrees C
Length
1.34 in
Color
Black
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSEC-0375-UV-BK-100PK
Zoro #
G616381637
UPC #
-
Country of Origin
China

Dimensions

Length
1.34 in
Wall Thickness After Shrinking
0.08 in
Use With Wire Size
3/8 in

Details

Temp. Range
-55 Degrees C to 110 Degrees C
Min. Shrink Temp.
120 Degrees C
Color
Black
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
Standards
REACH, RoHS
I.D. Before Shrinking
0.39 in
Shrink Ratio
3:1
Item
Heat Shrink End Caps
Min. Temp. Rating
-55 Degrees C
Max. Temp. Rating
110 Degrees C
Shrink Tubing Properties
UV Light Resistant
Dielectric Strength
15 kV
Adhesive Lined
Yes
I.D. After Shrinking
0.16 in

Description

Heat Shrink End Caps, I.D. Before Shrinking 0.39 in, I.D. After Shrinking 0.16 in, Temp. Range -55 Degrees C to 110 Degrees C, Shrink Ratio 3:1, Length 1.34 in, Use With Wire Size 3/8 in, Wall Thickness After Shrinking 0.08 in, Shrink Tubing Properties UV Light Resistant, Color Black, Adhesive Lined Yes, Dielectric Strength 15 kV, Min. Shrink Temp. 120 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.