Heat Shrink End Caps, 3:1 I.D. Shrink Ratio, 0.8 in I.D. Before Shrinking, Black, 2.61 in

  • Mfr # HSEC-075-BK-100PK

  • Zoro # G716381766


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
Temp. Range
-55 Degrees C to 110 Degrees C
Standards
REACH, RoHS
I.D. Before Shrinking
0.8 in
Length
2.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSEC-075-BK-100PK
Zoro #
G716381766
UPC #
-
Country of Origin
China

Dimensions

Length
2.61 in
Use With Wire Size
3/4 in
Wall Thickness After Shrinking
0.1 in

Details

Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
Temp. Range
-55 Degrees C to 110 Degrees C
Standards
REACH, RoHS
I.D. Before Shrinking
0.8 in
Item
Heat Shrink End Caps
Min. Shrink Temp.
120 Degrees C
Shrink Ratio
3:1
Color
Black
I.D. After Shrinking
0.29 in
Shrink Tubing Properties
UV Light Resistant
Adhesive Lined
Yes
Max. Temp. Rating
110 Degrees C
Min. Temp. Rating
-55 Degrees C
Dielectric Strength
15 kV

Description

Heat Shrink End Caps, I.D. Before Shrinking 0.8 in, I.D. After Shrinking 0.29 in, Temp. Range -55 Degrees C to 110 Degrees C, Shrink Ratio 3:1, Length 2.61 in, Use With Wire Size 3/4 in, Wall Thickness After Shrinking 0.1 in, Shrink Tubing Properties UV Light Resistant, Color Black, Adhesive Lined Yes, Dielectric Strength 15 kV, Min. Shrink Temp. 120 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.