Heat Shrink End Caps, 3:1 I.D. Shrink Ratio, 0.8 in I.D. Before Shrinking, Black, 2.61 in
Mfr # HSEC-075-UV-BK-100PK
Zoro # G616381538
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
I.D. Before Shrinking
0.8 in
Min. Shrink Temp.
120 Degrees C
Color
Black
Standards
REACH, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSEC-075-UV-BK-100PK
Zoro #
G616381538
UPC #
-
Country of Origin
China
Dimensions
Length
2.61 in
Use With Wire Size
3/4 in
Wall Thickness After Shrinking
0.1 in
Details
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
I.D. Before Shrinking
0.8 in
Min. Shrink Temp.
120 Degrees C
Color
Black
Item
Heat Shrink End Caps
Standards
REACH, RoHS
Shrink Ratio
3:1
Temp. Range
-55 Degrees C to 110 Degrees C
Min. Temp. Rating
-55 Degrees C
Max. Temp. Rating
110 Degrees C
I.D. After Shrinking
0.29 in
Shrink Tubing Properties
UV Light Resistant
Dielectric Strength
15 kV
Adhesive Lined
Yes
Description
Heat Shrink End Caps, I.D. Before Shrinking 0.8 in, I.D. After Shrinking 0.29 in, Temp. Range -55 Degrees C to 110 Degrees C, Shrink Ratio 3:1, Length 2.61 in, Use With Wire Size 3/4 in, Wall Thickness After Shrinking 0.1 in, Shrink Tubing Properties UV Light Resistant, Color Black, Adhesive Lined Yes, Dielectric Strength 15 kV, Min. Shrink Temp. 120 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.