Heat Shrink End Caps, 3:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking, Black, 2.76 in
Mfr # HSEC-100-BK-25PK
Zoro # G016381732
product price: $55.29
/eaKey Features
Length
2.76 in
Min. Shrink Temp.
120 Degrees C
I.D. Before Shrinking
1 in
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSEC-100-BK-25PK
Zoro #
G016381732
UPC #
-
Country of Origin
China
Dimensions
Length
2.76 in
Use With Wire Size
1 in
Wall Thickness After Shrinking
0.09 in
Details
Min. Shrink Temp.
120 Degrees C
Item
Heat Shrink End Caps
I.D. Before Shrinking
1 in
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
Color
Black
Temp. Range
-55 Degrees C to 110 Degrees C
Standards
REACH, RoHS
Shrink Ratio
3:1
I.D. After Shrinking
0.31 in
Shrink Tubing Properties
UV Light Resistant
Min. Temp. Rating
-55 Degrees C
Max. Temp. Rating
110 Degrees C
Adhesive Lined
Yes
Dielectric Strength
15 kV
Description
Heat Shrink End Caps, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.31 in, Temp. Range -55 Degrees C to 110 Degrees C, Shrink Ratio 3:1, Length 2.76 in, Use With Wire Size 1 in, Wall Thickness After Shrinking 0.09 in, Shrink Tubing Properties UV Light Resistant, Color Black, Adhesive Lined Yes, Dielectric Strength 15 kV, Min. Shrink Temp. 120 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.