Heat Shrink End Caps, 3:1 I.D. Shrink Ratio, 1.4 in I.D. Before Shrinking, Black, 3.5 in

  • Mfr # HSEC-1375-BK-25PK

  • Zoro # G816381642


product price: $61.89
/pk 25, $2.48/ea

Key Features

Color
Black
Shrink Ratio
3:1
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
Length
3.5 in
I.D. Before Shrinking
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSEC-1375-BK-25PK
Zoro #
G816381642
UPC #
-
Country of Origin
China

Dimensions

Length
3.5 in
Wall Thickness After Shrinking
0.15 in
Use With Wire Size
1 3/8 in

Details

Color
Black
Shrink Ratio
3:1
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
I.D. Before Shrinking
1.4 in
Standards
REACH, RoHS
Temp. Range
-55 Degrees C to 110 Degrees C
Item
Heat Shrink End Caps
Min. Shrink Temp.
120 Degrees C
Adhesive Lined
Yes
Shrink Tubing Properties
UV Light Resistant
Dielectric Strength
15 kV
Min. Temp. Rating
-55 Degrees C
I.D. After Shrinking
0.45 in
Max. Temp. Rating
110 Degrees C

Description

Heat Shrink End Caps, I.D. Before Shrinking 1.4 in, I.D. After Shrinking 0.45 in, Temp. Range -55 Degrees C to 110 Degrees C, Shrink Ratio 3:1, Length 3.5 in, Use With Wire Size 1 3/8 in, Wall Thickness After Shrinking 0.15 in, Shrink Tubing Properties UV Light Resistant, Color Black, Adhesive Lined Yes, Dielectric Strength 15 kV, Min. Shrink Temp. 120 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.