Heat Shrink End Caps, 3:1 I.D. Shrink Ratio, 2.17 in I.D. Before Shrinking, Black, 4.33 in

  • Mfr # HSEC-200-BK-10PK

  • Zoro # G916381719


product price: $53.65
/pk 10, $5.37/ea

Key Features

Min. Shrink Temp.
120 Degrees C
Length
4.33 in
I.D. Before Shrinking
2.17 in
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
Temp. Range
-55 Degrees C to 110 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSEC-200-BK-10PK
Zoro #
G916381719
UPC #
-
Country of Origin
China

Dimensions

Length
4.33 in
Wall Thickness After Shrinking
0.13 in
Use With Wire Size
2 in

Details

Min. Shrink Temp.
120 Degrees C
Item
Heat Shrink End Caps
I.D. Before Shrinking
2.17 in
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
Temp. Range
-55 Degrees C to 110 Degrees C
Color
Black
Shrink Ratio
3:1
Standards
REACH, RoHS
Dielectric Strength
15 kV
Max. Temp. Rating
110 Degrees C
I.D. After Shrinking
1 in
Adhesive Lined
Yes
Shrink Tubing Properties
UV Light Resistant
Min. Temp. Rating
-55 Degrees C

Description

Heat Shrink End Caps, I.D. Before Shrinking 2.17 in, I.D. After Shrinking 1 in, Temp. Range -55 Degrees C to 110 Degrees C, Shrink Ratio 3:1, Length 4.33 in, Use With Wire Size 2 in, Wall Thickness After Shrinking 0.13 in, Shrink Tubing Properties UV Light Resistant, Color Black, Adhesive Lined Yes, Dielectric Strength 15 kV, Min. Shrink Temp. 120 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.