Heat Shrink End Caps, 3:1 I.D. Shrink Ratio, 4.72 in I.D. Before Shrinking, Black, 6.1 in
Mfr # HSEC-500-BK-10PK
Zoro # G716381650
product price: $123.99
/pk 10, $12.40/eaKey Features
Color
Black
Min. Shrink Temp.
120 Degrees C
Length
6.1 in
I.D. Before Shrinking
4.72 in
Standards
REACH, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSEC-500-BK-10PK
Zoro #
G716381650
UPC #
-
Country of Origin
China
Dimensions
Length
6.1 in
Use With Wire Size
5 in
Wall Thickness After Shrinking
0.16 in
Details
Color
Black
Min. Shrink Temp.
120 Degrees C
I.D. Before Shrinking
4.72 in
Standards
REACH, RoHS
Temp. Range
-55 Degrees C to 110 Degrees C
Shrink Ratio
3:1
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
Item
Heat Shrink End Caps
Adhesive Lined
Yes
Min. Temp. Rating
-55 Degrees C
I.D. After Shrinking
2.36 in
Dielectric Strength
15 kV
Shrink Tubing Properties
UV Light Resistant
Max. Temp. Rating
110 Degrees C
Description
Heat Shrink End Caps, I.D. Before Shrinking 4.72 in, I.D. After Shrinking 2.36 in, Temp. Range -55 Degrees C to 110 Degrees C, Shrink Ratio 3:1, Length 6.1 in, Use With Wire Size 5 in, Wall Thickness After Shrinking 0.16 in, Shrink Tubing Properties UV Light Resistant, Color Black, Adhesive Lined Yes, Dielectric Strength 15 kV, Min. Shrink Temp. 120 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.