Heat Shrink End Caps, 3:1 I.D. Shrink Ratio, 4.72 in I.D. Before Shrinking, Black, 6.1 in

  • Mfr # HSEC-500-BK-25PK

  • Zoro # G716381681


product price: $215.99
/pk 25, $8.64/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Length
6.1 in
Standards
REACH, RoHS
I.D. Before Shrinking
4.72 in
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSEC-500-BK-25PK
Zoro #
G716381681
UPC #
-
Country of Origin
China

Dimensions

Length
6.1 in
Wall Thickness After Shrinking
0.16 in
Use With Wire Size
5 in

Details

Shrink Ratio
3:1
Standards
REACH, RoHS
I.D. Before Shrinking
4.72 in
Features
Adhesive Lining will Prevent Moisture Penetration, Forms Pressure-Tight Seal on Ends of Communication and Power Cables, Seals and Insulates in One Step
Item
Heat Shrink End Caps
Temp. Range
-55 Degrees C to 110 Degrees C
Min. Shrink Temp.
120 Degrees C
Color
Black
Adhesive Lined
Yes
Dielectric Strength
15 kV
Min. Temp. Rating
-55 Degrees C
Max. Temp. Rating
110 Degrees C
Shrink Tubing Properties
UV Light Resistant
I.D. After Shrinking
2.36 in

Description

Heat Shrink End Caps, I.D. Before Shrinking 4.72 in, I.D. After Shrinking 2.36 in, Temp. Range -55 Degrees C to 110 Degrees C, Shrink Ratio 3:1, Length 6.1 in, Use With Wire Size 5 in, Wall Thickness After Shrinking 0.16 in, Shrink Tubing Properties UV Light Resistant, Color Black, Adhesive Lined Yes, Dielectric Strength 15 kV, Min. Shrink Temp. 120 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.