Heat Shrink End Cap with Valve, Dual Wall, 2:1 I.D. Shrink Ratio, Black

  • Mfr # HSEC-400-V

  • Zoro # G9816342


product price: $16.39
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
3.94 in
Shrink Tubing I.D. After Shrinking
1.97 in
Material
Cross-Linked UV Resistant Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSEC-400-V
Zoro #
G9816342
UPC #
-
Country of Origin
China

Details

Item
Heat Shrink End Cap
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
3.94 in
Shrink Tubing I.D. After Shrinking
1.97 in
Material
Cross-Linked UV Resistant Material
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
120°C
Model
w/ Valve
ID(post-shrink)
1.97"

Description

Heat Shrink End Caps w/ Valve- 4" - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.