Zoro Homepage

Heat Shrink Ring Terminal, 3/8" Stud, Red, 100 PK

  • Mfr # HS-HP-RT-10.5-RD-100

  • Zoro # G9847020


product price: $39.79

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
Red
Use with Wire Size
22 to 16 AWG
Temp. Range
-55° to 125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-HP-RT-10.5-RD-100
Zoro #
G9847020
UPC #
-
Country of Origin
China

Dimensions

Use with Wire Size
22 to 16 AWG
Ring Terminal Size
3/8" Stud
Use With Wire Size
22 to 16 AWG

Details

Item
Heat Shrink Ring Terminal
Shrink Ratio
3:1
Material
Polyolefin
Color
Red
Temp. Range
-55° to 125°C

Description

Perfect for making new or replacing electrical connections, the ring terminals work with bolts, studs or screws to quickly reconnect or disconnect wires from devices without the use of solder. These terminals assure a water tight seal that protects from salt water, oil, acids, vibration while providing insulation and strain relief. Operating Temperature: -55°C to 125°C Size: 22-16 AWG Ring Terminal Size: 3/8" Stud Color: Red Qty: 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.