Zoro Homepage

Heat Shrink Ring Terminal, Blue, 10 PK

  • Mfr # HS-HP-RT-8.4-BL-10

  • Zoro # G9808432


product price: $15.39

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
Blue
Use with Wire Size
16 to 14 AWG
Temp. Range
-55° to 125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-HP-RT-8.4-BL-10
Zoro #
G9808432
UPC #
-
Country of Origin
China

Dimensions

Use with Wire Size
16 to 14 AWG
Ring Terminal Size
5/16" Stud
Use With Wire Size
16 to 14 AWG

Details

Item
Heat Shrink Ring Terminal
Shrink Ratio
3:1
Material
Polyolefin
Color
Blue
Temp. Range
-55° to 125°C

Description

Perfect for making new or replacing electrical connections, the ring terminals work with bolts, studs or screws to quickly reconnect or disconnect wires from devices without the use of solder. These terminals assure a water tight seal that protects from salt water, oil, acids, vibration while providing insulation and strain relief. Operating Temperature: -55°C to 125°C Size: 16-14 AWG Ring Terminal Size: 5/16" Stud Color: Blue Qty: 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.