
Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 1/16 in I.D. Before Shrinking, Black, 100 ft
Mfr # HS2-0188-100-BK
Zoro # G9849145
product price: $17.49
/eaKey Features
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
3/16 in
Shrink Tubing I.D. After Shrinking
0.093 in
Material
Polyolefin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2-0188-100-BK
Zoro #
G9849145
UPC #
-
Country of Origin
China
Dimensions
Length
100 ft
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
3/16 in
Shrink Tubing I.D. After Shrinking
0.093 in
Material
Polyolefin
Color
Black
Temp. Range
-45° to 125°C
Min. Shrink Temp.
70°C
Description
Polyolefin Heat shrink tubing can be used in a variety of applications in the military, commercial, and consumer markets. This product is UL recognized at 600V and under file No is E180908 or E345553. All heat shrink tubing will shrink lengthwise as well as its diameter; 2:1 shrink tubing will shrink one half of its nominal diameter and less than 7% of its length. Diameter: 1/16" Length: 100ft Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.