Shop ELECTRIDUCT
See all product information
Create Account
Heat Shrink Tube, 3:1 I.D. Shrink Ratio, 3/16 in I.D. Before Shrinking, Black, 50 ft
- Mfr # HS3-0188-50-BK
- Zoro # G9848192
product price:Â
$
13.69
/ea
Key Features
Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
3/16 in
Shrink Tubing I.D. After Shrinking
0.059 in
Material
Polyolefin
Temp. Range
125 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS3-0188-50-BK
- Zoro #
- G9848192
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 50 ft
Details
- Item
- Heat Shrink Tube
- Shrink Ratio
- 3:1
- Shrink Tubing I.D. Before Shrinking
- 3/16 in
- Shrink Tubing I.D. After Shrinking
- 0.059 in
- Material
- Polyolefin
- Color
- Black
- Temp. Range
- 125 Degrees C
- Min. Shrink Temp.
- 90 Degrees C
- Standards
- UL224
- Max. Voltage
- 600V
- Concentricity
- Greater than 65%
- Tensile Strength
- Greater than 10.4 MPa
- Ultimate Elongation
- Greater than 200%
- Flammability
- UL VW-1
- Longitudinal Change
- Less than 5%
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length. RoHS Compliant UL224 (Standard) 600V Potential Rating Diameter: 3/8" Length: 50ft Color: Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.