
Heat Shrink Tube, 3:1 I.D. Shrink Ratio, White, 25 ft
Mfr # HS3-0063-25-WT
Zoro # G9809981
product price: $12.39
/eaKey Features
Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
1/16 in
Shrink Tubing I.D. After Shrinking
0.5mm
Material
Polyolefin
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS3-0063-25-WT
Zoro #
G9809981
UPC #
-
Country of Origin
China
Dimensions
Length
25 ft
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
1/16 in
Shrink Tubing I.D. After Shrinking
0.5mm
Material
Polyolefin
Color
White
Temp. Range
125°C
Min. Shrink Temp.
90°C
Standards
UL224
Max. Voltage
600V
Tensile Strength
Greater than 10.4 MPa
Concentricity
Greater than 65%
Longitudinal Change
Less than 5%
Flammability
UL VW-1
Ultimate Elongation
Greater than 200%
Description
Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1/16"
Length: 25ft
Color: White
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1/16"
Length: 25ft
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.