Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Yellow, 25 ft

  • Mfr # HS3-100-25-YL

  • Zoro # G9845751


product price: $19.89
/ea

Key Features

Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
1 in
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Temp. Range
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS3-100-25-YL
Zoro #
G9845751
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
1 in
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Color
Yellow
Temp. Range
125°C
Min. Shrink Temp.
90°C
Standards
UL224
Max. Voltage
600V
Tensile Strength
Greater than 10.4 MPa
Concentricity
Greater than 65%
Longitudinal Change
Less than 5%
Ultimate Elongation
Greater than 200%
Flammability
UL VW-1

Description

Use the 3 to 1 heat shrink tubing to insulate cables and wires, provide a protective barrier, strengthen cable joints and color code wires. 3:1 Polyolefin heat shrink will shrink down to one third of its nominal diameter, and reduce 10% of its pre-shrunk length.
RoHS Compliant
UL224 (Standard)
600V Potential Rating
Diameter: 1"
Length: 25ft
Color: Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.