Heat Shrink Tube Kit, 2:1 I.D. Shrink Ratio, 1/16 in I.D. Before Shrinking, Rainbow, 4 in

  • Mfr # HS2-KIT-RBW-4

  • Zoro # G9851035


product price:  $16.15
/ea

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/16 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS2-KIT-RBW-4
Zoro #
G9851035
UPC #
-
Country of Origin
China

Dimensions

Length
4 in

Details

Item
Heat Shrink Tube Kit
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/16 in
Color
Rainbow

Description

These boxed heat shrink tubing kits has 2:1 ratio, which is a high-quality and sufficient enough product to fit your wire needs. At a reasonable price, these kits are a must have. They are suitable for a wide range of applications including electrical insulation, cable bonding, color-coding and identification of wires, cables, pipes and electrical and electronic components etc. Includes: 1/16" (50pcs), 3/32" (50pcs), 1/8" (25pcs), 3/16" (25pcs), 1/4" (15pcs), 3/8" (15pcs)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.