Heat Shrink Tube Kit, 2:1 I.D. Shrink Ratio, 3/8 to 1/16 in I.D. Before Shrinking, Black, 4 in, 170 PK
- Mfr # HS2-KIT-4-BK-10PK
- Zoro # G9829380
product price:Â
$
71.45
/pk
Key Features
Shrink Ratio
2:1
Color
Black
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS2-KIT-4-BK-10PK
- Zoro #
- G9829380
- UPC #
- -
- Country of Origin
- China
- Item
- Heat Shrink Tube Kit
- Shrink Ratio
- 2:1
- Color
- Black
Dimensions
- Length
- 4 in
Description
These boxed heat shrink tubing kits has 2:1 ratio, which is a high-quality and sufficient enough product to fit your wire needs. At a reasonable price, these kits are a must have. They are suitable for a wide range of applications including electrical insulation, cable bonding, color-coding and identification of wires, cables, pipes and electrical and electronic components etc. Kit Includes: 3/8" (10pcs), 1/4" (10pcs), 3/16" (20pcs), 1/8" (30pcs), 3/32" (40pcs), 1/16" (60pcs)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.