Heat Shrink Tube Kit, 2:1 I.D. Shrink Ratio, Black, Blue, Red, White, Yellow

  • Mfr # HS2-KIT-CLR-LG-590PC-3PK

  • Zoro # G9855314


product price:  $72.85

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
3/64 in to 1 in
Color
Black, Blue, Red, White, Yellow
Length
2 in, 4 in, 6 in, 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2-KIT-CLR-LG-590PC-3PK
Zoro #
G9855314
UPC #
-
Country of Origin
China

Dimensions

Length
2 in, 4 in, 6 in, 8 in

Details

Item
Heat Shrink Tube Kit
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
3/64 in to 1 in
Color
Black, Blue, Red, White, Yellow

Description

These boxed heat shrink tubing kits has 2:1 ratio, which is a high-quality and sufficient enough product to fit your wire needs. At a reasonable price, these kits are a must have. They are suitable for a wide range of applications including electrical insulation, cable bonding, color-coding and identification of wires, cables, pipes and electrical and electronic components etc. Includes: 590 Pieces in assorted lengths(2", 4", 6", 8"), sizes(from 3/64" to 1"), in multicolors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products