Shop ELECTRIDUCT
See all product information
Create Account
Heat Shrink Tube Kit, 2:1 I.D. Shrink Ratio, Black, Blue, Red, White, Yellow
- Mfr # HS2-KIT-CLR-LG-590PC-5PK
- Zoro # G9855089
product price:Â
$
113.99
/pk
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
3/64 in to 1 in
Color
Black, Blue, Red, White, Yellow
Length
2 in, 4 in, 6 in, 8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS2-KIT-CLR-LG-590PC-5PK
- Zoro #
- G9855089
- UPC #
- -
- Country of Origin
- China
- Item
- Heat Shrink Tube Kit
- Shrink Ratio
- 2:1
- Shrink Tubing I.D. Before Shrinking
- 3/64 in to 1 in
- Color
- Black, Blue, Red, White, Yellow
Dimensions
- Length
- 2 in, 4 in, 6 in, 8 in
Description
These boxed heat shrink tubing kits has 2:1 ratio, which is a high-quality and sufficient enough product to fit your wire needs. At a reasonable price, these kits are a must have. They are suitable for a wide range of applications including electrical insulation, cable bonding, color-coding and identification of wires, cables, pipes and electrical and electronic components etc. Includes: 590 Pieces in assorted lengths(2", 4", 6", 8"), sizes(from 3/64" to 1"), in multicolors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.