Heat Shrink Tube Kit, Dual Wall, 3:1 I.D. Shrink Ratio, 3/32 to 1/2 in I.D. Before Shrinking, Black, 4 in, 5 PK
- Mfr # HS3-KIT-DW-BK-5PK
- Zoro # G9810060
product price:Â
$
48.45
/pk
Key Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
3/32 to 1/2 in
Material
Polyolefin
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS3-KIT-DW-BK-5PK
- Zoro #
- G9810060
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4 in
Details
- Item
- Heat Shrink Tube Kit
- Shrink Ratio
- 3:1
- Wall Type
- Dual Wall
- Shrink Tubing I.D. Before Shrinking
- 3/32 to 1/2 in
- Material
- Polyolefin
- Color
- Black
- Min. Shrink Temp.
- 70 Degrees C
Description
This 3:1 dual wall heat shrink is great for sealing, insulating and protecting wire terminals, and spliced sections of wires and cords. Provides the optimum solution for applications where cables will be exposed to harsh environments and full flame retardance is preferred. Includes 85 Pieces: -3/32 : 30 pcs -1/8 : 20 pcs -3/16 : 15 pcs -1/4 : 10 pcs -3/8 : 5 pcs -1/2 : 5 pcs Color: Black Qty: Pack of 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.