
Heat Shrink Tube Kit, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 4 in
Mfr # HS3-KIT-DW-BK-10PK
Zoro # G9808100
product price: $83.85
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
3/32 to 1/2 in
Material
Polyolefin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS3-KIT-DW-BK-10PK
Zoro #
G9808100
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Details
Item
Heat Shrink Tube Kit
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
3/32 to 1/2 in
Material
Polyolefin
Color
Black
Min. Shrink Temp.
70°C
Description
This 3:1 dual wall heat shrink is great for sealing, insulating and protecting wire terminals, and spliced sections of wires and cords. Provides the optimum solution for applications where cables will be exposed to harsh environments and full flame retardance is preferred.
Includes 85 Pieces:
-3/32 : 30 pcs
-1/8 : 20 pcs
-3/16 : 15 pcs
-1/4 : 10 pcs
-3/8 : 5 pcs
-1/2 : 5 pcs
Color: Black
Qty: Pack of 10
Includes 85 Pieces:
-3/32 : 30 pcs
-1/8 : 20 pcs
-3/16 : 15 pcs
-1/4 : 10 pcs
-3/8 : 5 pcs
-1/2 : 5 pcs
Color: Black
Qty: Pack of 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.