Heat Shrink Tube Kit, Dual Wall, 4:1 I.D. Shrink Ratio, 3/16 to 1 in I.D. Before Shrinking, Black, 4 in
- Mfr # HS4-KIT-DW-BK
- Zoro # G9811634
product price:Â
$
17.29
/ea
Key Features
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
3/16 to 1 in
Material
Polyolefin
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS4-KIT-DW-BK
- Zoro #
- G9811634
- UPC #
- -
- Country of Origin
- China
- Item
- Heat Shrink Tube Kit
- Shrink Ratio
- 4:1
- Wall Type
- Dual Wall
- Shrink Tubing I.D. Before Shrinking
- 3/16 to 1 in
- Material
- Polyolefin
- Color
- Black
- Min. Shrink Temp.
- 100 Degrees C
Dimensions
- Length
- 4 in
Description
This 4 to 1 ratio with Adhesive Liner provides good sealing over irregular shapes, and if used properly, is waterproof and moisture resistant. With the high shrink ratio, repairing and securing most cable jackets without removing the connectors is possible. Includes 38 pieces of dual wall heat shrink in 4" lengths with a thin adhesive lining for air tight seals, in a reusable box: 3/16": 12 pcs 1/4": 10 pcs 3/8": 6 pcs 1/2": 4 pcs 5/8": 2 pcs 3/4": 2 pcs 1": 2 pcs Color: Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.