Zoro Homepage

Heavy-Duty 10" Mirror and Picture Hanger- Aluminum

  • Mfr # HM-10D

  • Zoro # G9817121


product price: $14.99
/ea

Key Features

Includes
(2) Walldog Screws, (2) 5/8" Bearclaw Screw, (1) Bubble Level
Material
Aluminum
Length
10 in
Weight Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM-10D
Zoro #
G9817121
UPC #
-
Country of Origin
China

Dimensions

Length
10 in

Details

Includes
(2) Walldog Screws, (2) 5/8" Bearclaw Screw, (1) Bubble Level
Material
Aluminum
Item
Mirror and Picture Hanger
Weight Capacity
100 lb

Description

Heavy-Duty 10" Mirror and Picture Hanger- Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.