Zoro Homepage

Heavy-Duty 42" Mirror and Picture Hanger w/ Security Lock- Aluminum

  • Mfr # HM-42D-SL

  • Zoro # G9824970


product price: $30.99
/ea

Key Features

Material
Aluminum
Length
42 in
Includes
(10) Walldog Screws, (10) 5/8" Bearclaw Screw, (1) Bubble Level
Features
Security Lock
Weight Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM-42D-SL
Zoro #
G9824970
UPC #
-
Country of Origin
China

Dimensions

Length
42 in

Details

Material
Aluminum
Includes
(10) Walldog Screws, (10) 5/8" Bearclaw Screw, (1) Bubble Level
Features
Security Lock
Item
Mirror and Picture Hanger
Weight Capacity
400 lb

Description

Heavy-Duty 42" Mirror and Picture Hanger w/ Security Lock- Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.