Zoro Homepage

Heavy-Duty 6" Mirror and Picture Hanger w/ Security Lock- Aluminum

  • Mfr # HM-6D-SL

  • Zoro # G9808003


product price: $20.15
/ea

Key Features

Length
6 in
Includes
(2) Walldog Screws, (2) 5/8" Bearclaw Screw, (1) Bubble Level
Material
Aluminum
Features
Security Lock
Weight Capacity
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM-6D-SL
Zoro #
G9808003
UPC #
-
Country of Origin
China

Dimensions

Length
6 in

Details

Includes
(2) Walldog Screws, (2) 5/8" Bearclaw Screw, (1) Bubble Level
Material
Aluminum
Features
Security Lock
Item
Mirror and Picture Hanger
Weight Capacity
75 lb

Description

Heavy-Duty 6" Mirror and Picture Hanger w/ Security Lock- Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.