Heavy Duty Metal Packing Tape Gun w/ Built-In Utility Knife- 2"- Red

  • Mfr # TAPE-ED-KGUN2-RD

  • Zoro # G9886902


product price:  $17.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAPE-ED-KGUN2-RD
Zoro #
G9886902
UPC #
-
Country of Origin
China

Description

High quality, metal frame construction, comfortable ergonomic design handle, our Tape Gun with built-in utility knife gives you everything you need to seal and open boxes all in one package.
Easy to use, the side load design can accept 2" or 3" tape cores (depending on model), tension control for your flow of tape, and a sharp metal cutting plate makes for an effortless cut.
Features:
Adjustable Tension Control
Side Loading Design
For 2" or 3" Core Tape
Built-In Utility Knife
Color: Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.