This item is Discontinued.

Electriduct Cable Tie, 18 in L, Yellow, Nylon, Polyethylene CT-VW-18-5-YL

Cable Tie, 18 in L, Yellow, Nylon, Polyethylene (Discontinued)

  • Mfr # CT-VW-18-5-YL
  • Zoro # G9838919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT-VW-18-5-YL
Zoro #
G9838919
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
18 in
Width
1/2 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Yellow
Material
Nylon, Polyethylene
Shear Strength
29 psi
Operating Temp. Range
Up to 122°F
No. of Pieces
900
UL Type
UL94-V2
Load Capacity
18 lb
Peel Strength
0.6 piw

Description

Hook and Loop Wrap 18" Cable Ties- 5pcs- Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.