Shop ELECTRIDUCT
See all product information
Create Account
19" Universal Horizontal Cable Managers
Mfr # QWM-ED-WM-116
Zoro # G0116962
product price:Â
$
17.79
/ea
Key Features
Dimensions
19"W x 1.75"H x 2.875"L
Style
16 Slots(slot width - 0.32")
Rack Unit
1U
Format
19"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QWM-ED-WM-116
- Zoro #
- G0116962
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimensions
- 19"W x 1.75"H x 2.875"L
Details
- Style
- 16 Slots(slot width - 0.32")
- Rack Unit
- 1U
- Format
- 19"
Description
Keep your rack mount component cables under control with these metal construction universal wire managers. Power-coated black to match any rack or enclosures, each cable manager helps organize and route patch cords, power cords and other miscellaneous cables that power your most important network hardware. Mounting: Standard 19" EIA Rack Units: 1U Dimensions: 19"W x 1.75"H x 2.875"L Cable Management Type: 16 Slots(0.32"/ea)