Shop ELECTRIDUCT
See all product information
Create Account
Keystone Patch Panels
- Mfr # QWM-ED-PP-24-CAT6A
- Zoro # G0118003
product price:Â
$
50.15
/ea
Key Features
Rack Unit Size
1U
Quantity
1
Jack Type
Cat6A Unshielded
# of Port
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QWM-ED-PP-24-CAT6A
- Zoro #
- G0118003
- UPC #
- -
- Country of Origin
- China
Dimensions
- Rack Unit Size
- 1U
Details
- Quantity
- 1
- Jack Type
- Cat6A Unshielded
- # of Port
- 24
Description
Help organize your cable runs by sorting, labeling and terminating everything in our network patch panels. Designed to accept keystone type jacks, you can customize the patch panel to specifically what you need. Mount horizontally to any 19" format rack, each port has a number window to label each individual port, and the rear support bar help relieve cable stress. # of Ports: 24 Category: Cat6A Unshielded Rack Units: 1U(1.75") Depth: 3.125"(w/ support bar)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.