Shop ELECTRIDUCT
See all product information
Create Account
19" Universal Horizontal Cable Managers
Mfr # QWM-ED-WM-124
Zoro # G0117093
product price:Â
$
16.49
/ea
Key Features
Dimensions
19"W x 1.75"H x 1.75"L
Rack Unit
1U
Style
25 Slots(slot width - 0.25")Out of stock
Format
19"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QWM-ED-WM-124
- Zoro #
- G0117093
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimensions
- 19"W x 1.75"H x 1.75"L
Details
- Rack Unit
- 1U
- Style
- 25 Slots(slot width - 0.25")Out of stock
- Format
- 19"
Description
Keep your rack mount component cables under control with these metal construction universal wire managers. Power-coated black to match any rack or enclosures, each cable manager helps organize and route patch cords, power cords and other miscellaneous cables that power your most important network hardware. Mounting: Standard 19" EIA Rack Units: 1U Dimensions: 19"W x 1.75"H x 1.75"L Cable Management Type: 25 Slots(0.25"/ea)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.